Beli harga terminal listrik 6 lubang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Sato Parts Terminal Block ML-11-50Fatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 500V-50A
- Withstand Voltage: AC2000 (1 min.)
- Terminal Screws: M6x12
- Material (Insulator): Phenol (UL94V-0)
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- Legrand Terminal Block Connecting Type (Terminal Panel Listrik)atribut:
- Material Insulation Body: Thermoplastic
- Inflammability Class of Insulation Material According To With Ul94: V2
- FACOM Crimping Pliers (Tang Crimping)Deskripsi:For insulated terminal with locationatribut:
- Size: 0.5-6mm
- Length: 300mm
- Material: Steel
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)atribut:
- Pole Type: Neutral and Earth
- Number of Holes: 2x8 holes
- Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)Deskripsi:Stop Kontak bebentuk UFO, terdiri dari 4 lubang dengan kabel sepanjang 4m
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)atribut:
- Overall Length (mm): 210
- Weight (g): 150
- Maximum Temperature (degreeC): 380
- Solder Iron Point Dimensions (mm): 5x75
- Heater Dimensions (mm): 12.7x52
- Power Consumption (W): 40
- Cawang Air Conditioner Pro (AC / Pendingin Udara)Deskripsi:Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.atribut:
- Voltage (V): 220
- Add Refrigerant Gas (g/m): 10
- Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
- Pipe Length (m): 20
- Kenmaster Stop Kontak Over Heat (Power Socket/Power Outlet)atribut:
- Electric Rating (V): 220
- Power (W): 2500
- Cable Size (mm²): 3x0.75
- Electric Rating (A): 10
Daftar Harga harga terminal listrik 6 lubang Terbaru October 2026
| JTC Terminal Crimping Tool | Rp799.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp129.900 |
| monotaro Group Terminal Block | Rp74.000 |
| Sato Parts Terminal Block ML-11-50F | Rp189.900 |
| Sato Parts Screw Relay Terminal Block Two-Row | Rp159.900 |
| Legrand Terminal Block Connecting Type (Terminal Panel Listrik) | Rp1.099.900 |
| FACOM Crimping Pliers (Tang Crimping) | Rp2.899.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp1.099.900 |
| Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik) | Rp829.900 |
| Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/1aP101004046-2.jpg)



/euP101006534-2.jpg)
/P101520032-1.jpg)
/P102120125-1.jpg)
/etP101006533-2.jpg)
/P102040379-1.jpg)
%20SNR%2021%20Series/evP104620535-2.jpg)
/P101530437-1.jpg)
/P102008652-1.jpg)
/0cP101000012-28.jpg)
/2tP102120101-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sc%20Type%20(Economy%20Type)/P102025659-1.jpg)
/q9P105167945-1.jpg)
/dmP102277490-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)